Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500300
  • Mfr #: 15005512

$53.24

  • Cutting Direction: Right Hand
  • Point Type: Cam Relieved, Notch Thinned
  • Depth:Dia. Ratio: 5xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15005512 Specifications

  • Zoro #: G0500300
  • Mfr #: 15005512
Cutting Direction: Right Hand Point Type: Cam Relieved, Notch Thinned
Depth:Dia. Ratio: 5xD Coolant Through: No
Drill Bit Finish: Uncoated Overall Length: 152.40mm
Decimal Equivalent: 0.5512 Drill Bit Size: 14.00mm
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Shank Dia.: 13.00mm Drill Bit Dimension Type: Metric
Item: Straight Flute Drill Bit Material: Carbide-Tipped
Flute Length: 88.90mm List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 152.40mm, Flute Length 88.90mm, Shank Dia. 13.00mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15005512