Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500635
  • Mfr #: 15002500

$15.09

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Shank Dia.: 15/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002500 Specifications

  • Zoro #: G0500635
  • Mfr #: 15002500
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Shank Dia.: 15/64" Drill Bit Size: 1/4"
Drill Bit Dimension Type: Fractional Inch Overall Length: 4"
Coolant Through: No Cutting Direction: Right Hand
Decimal Equivalent: 0.2500 Flute Length: 2"
Depth:Dia. Ratio: 7xD Point Type: Cam Relieved, Notch Thinned
Drill Bit Point Angle: 118 Degrees Item: Straight Flute Drill Bit
Material: Carbide-Tipped Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Flute Length 2 In., Shank Dia. 15/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002500