Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500389
  • Mfr #: 15004688

$34.41

  • Drill Bit Dimension Type: Fractional Inch
  • Overall Length: 5-3/4"
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15004688 Specifications

  • Zoro #: G0500389
  • Mfr #: 15004688
Drill Bit Dimension Type: Fractional Inch Overall Length: 5-3/4"
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 6xD
Decimal Equivalent: 0.4688 Coolant Through: No
Item: Straight Flute Drill Bit Drill Bit Size: 15/32"
Point Type: Cam Relieved, Notch Thinned Flute Length: 3-1/4"
Drill Bit Point Angle: 118 Degrees Material: Carbide-Tipped
Shank Dia.: 29/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-3/4 In., Flute Length 3-1/4 In., Shank Dia. 29/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15004688