Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500650
  • Mfr #: 15002344

$19.47

  • Overall Length: 4"
  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002344 Specifications

  • Zoro #: G0500650
  • Mfr #: 15002344
Overall Length: 4" Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Shank Dia.: 7/32"
Point Type: Cam Relieved, Notch Thinned Item: Straight Flute Drill Bit
Decimal Equivalent: 0.2344 Flute Length: 2"
Drill Bit Dimension Type: Fractional Inch Material: Carbide-Tipped
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Coolant Through: No Drill Bit Size: 15/64"
Depth:Dia. Ratio: 7xD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Flute Length 2 In., Shank Dia. 7/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002344