Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500258
  • Mfr #: 15006299

$58.71

  • Cutting Direction: Right Hand
  • Overall Length: 177.80mm
  • Decimal Equivalent: 0.6299
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15006299 Specifications

  • Zoro #: G0500258
  • Mfr #: 15006299
Cutting Direction: Right Hand Overall Length: 177.80mm
Decimal Equivalent: 0.6299 Point Type: Cam Relieved, Notch Thinned
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Coolant Through: No Drill Bit Size: 16.00mm
Item: Straight Flute Drill Bit Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Metric Shank Dia.: 15.00mm
Depth:Dia. Ratio: 5xD Drill Bit Point Angle: 118 Degrees
Flute Length: 101.60mm List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 16.00mm, Decimal Equivalent 0.6299, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 177.80mm, Flute Length 101.60mm, Shank Dia. 15.00mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15006299