Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500276
  • Mfr #: 15005938

$47.61

  • Coolant Through: No
  • Overall Length: 7"
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15005938 Specifications

  • Zoro #: G0500276
  • Mfr #: 15005938
Coolant Through: No Overall Length: 7"
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 5xD Drill Bit Size: 19/32"
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Cutting Direction: Right Hand Flute Length: 4"
Point Type: Cam Relieved, Notch Thinned Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 9/16" Decimal Equivalent: 0.5938
Item: Straight Flute Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7 In., Flute Length 4 In., Shank Dia. 9/16 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15005938