Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500571
  • Mfr #: 15002969

$21.20

  • Depth:Dia. Ratio: 7xD
  • Overall Length: 4-1/2"
  • Flute Length: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002969 Specifications

  • Zoro #: G0500571
  • Mfr #: 15002969
Depth:Dia. Ratio: 7xD Overall Length: 4-1/2"
Flute Length: 2-1/2" Material: Carbide-Tipped
Shank Dia.: 9/32" Coolant Through: No
Decimal Equivalent: 0.2969 Point Type: Cam Relieved, Notch Thinned
Cutting Direction: Right Hand Drill Bit Size: 19/64"
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Item: Straight Flute Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/2 In., Flute Length 2-1/2 In., Shank Dia. 9/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002969