Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500179
  • Mfr #: 15007874

$118.85

  • Overall Length: 203.20mm
  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15007874 Specifications

  • Zoro #: G0500179
  • Mfr #: 15007874
Overall Length: 203.20mm Coolant Through: No
Drill Bit Point Angle: 118 Degrees Material: Carbide-Tipped
Cutting Direction: Right Hand Depth:Dia. Ratio: 4xD
Drill Bit Finish: Uncoated Item: Straight Flute Drill Bit
Drill Bit Size: 20.00mm Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.7874 Flute Length: 120.60mm
Drill Bit Material: Carbide-Tipped Shank Dia.: 19.50mm
Point Type: Cam Relieved, Notch Thinned List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 20.00mm, Decimal Equivalent 0.7874, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 203.20mm, Flute Length 120.60mm, Shank Dia. 19.50mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15007874