Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500206
  • Mfr #: 15007188

$61.81

  • Point Type: Cam Relieved, Notch Thinned
  • Depth:Dia. Ratio: 5xD
  • Item: Straight Flute Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15007188 Specifications

  • Zoro #: G0500206
  • Mfr #: 15007188
Point Type: Cam Relieved, Notch Thinned Depth:Dia. Ratio: 5xD
Item: Straight Flute Drill Bit Coolant Through: No
Drill Bit Material: Carbide-Tipped Drill Bit Size: 23/32"
Decimal Equivalent: 0.7188 Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 Degrees Shank Dia.: 11/16"
Material: Carbide-Tipped Flute Length: 4-3/4"
Drill Bit Finish: Uncoated Overall Length: 8"
Cutting Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8 In., Flute Length 4-3/4 In., Shank Dia. 11/16 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15007188