Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500477
  • Mfr #: 15003906

$27.49

  • Flute Length: 3"
  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 5-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003906 Specifications

  • Zoro #: G0500477
  • Mfr #: 15003906
Flute Length: 3" Drill Bit Material: Carbide-Tipped
Overall Length: 5-1/4" Drill Bit Size: 25/64"
Item: Straight Flute Drill Bit Drill Bit Dimension Type: Fractional Inch
Point Type: Cam Relieved, Notch Thinned Cutting Direction: Right Hand
Material: Carbide-Tipped Depth:Dia. Ratio: 6xD
Drill Bit Finish: Uncoated Coolant Through: No
Shank Dia.: 3/8" Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.3906 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/4 In., Flute Length 3 In., Shank Dia. 3/8 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003906