Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500398
  • Mfr #: 15004531

$34.41

  • Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Item: Straight Flute Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15004531 Specifications

  • Zoro #: G0500398
  • Mfr #: 15004531
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Item: Straight Flute Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved, Notch Thinned
Decimal Equivalent: 0.4531 Shank Dia.: 7/16"
Flute Length: 3-1/4" Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Coolant Through: No
Depth:Dia. Ratio: 6xD Overall Length: 5-3/4"
Drill Bit Size: 29/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-3/4 In., Flute Length 3-1/4 In., Shank Dia. 7/16 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15004531