Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500705
  • Mfr #: 15001875

$16.03

  • Point Type: Cam Relieved, Notch Thinned
  • Overall Length: 3-1/2"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15001875 Specifications

  • Zoro #: G0500705
  • Mfr #: 15001875
Point Type: Cam Relieved, Notch Thinned Overall Length: 3-1/2"
Drill Bit Dimension Type: Fractional Inch Flute Length: 1-1/2"
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.1875
Item: Straight Flute Drill Bit Depth:Dia. Ratio: 6xD
Drill Bit Size: 3/16" Shank Dia.: 11/64"
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Coolant Through: No Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/2 In., Flute Length 1-1/2 In., Shank Dia. 11/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15001875