Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500486
  • Mfr #: 15003750

$21.17

  • Drill Bit Dimension Type: Fractional Inch
  • Flute Length: 3"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003750 Specifications

  • Zoro #: G0500486
  • Mfr #: 15003750
Drill Bit Dimension Type: Fractional Inch Flute Length: 3"
Drill Bit Material: Carbide-Tipped Coolant Through: No
Overall Length: 5" Material: Carbide-Tipped
Drill Bit Size: 3/8" Depth:Dia. Ratio: 7xD
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Point Type: Cam Relieved, Notch Thinned
Item: Straight Flute Drill Bit Decimal Equivalent: 0.3750
Shank Dia.: 23/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5 In., Flute Length 3 In., Shank Dia. 23/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003750