Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500565
  • Mfr #: 15003125

$19.66

  • Coolant Through: No
  • Drill Bit Material: Carbide-Tipped
  • Item: Straight Flute Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003125 Specifications

  • Zoro #: G0500565
  • Mfr #: 15003125
Coolant Through: No Drill Bit Material: Carbide-Tipped
Item: Straight Flute Drill Bit Depth:Dia. Ratio: 7xD
Decimal Equivalent: 0.3125 Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 19/64" Drill Bit Finish: Uncoated
Cutting Direction: Right Hand Flute Length: 2-1/2"
Point Type: Cam Relieved, Notch Thinned Material: Carbide-Tipped
Overall Length: 4-1/2" Drill Bit Size: 5/16"
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/2 In., Flute Length 2-1/2 In., Shank Dia. 19/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003125