Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500678
  • Mfr #: 15002165
$21.49
  • Decimal Equivalent: 0.2165
  • Shank Dia.: 5.00mm
  • Item: Straight Flute Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002165 Specifications

  • Zoro #: G0500678
  • Mfr #: 15002165
Decimal Equivalent: 0.2165 Shank Dia.: 5.00mm
Item: Straight Flute Drill Bit Overall Length: 95.25mm
Coolant Through: No Material: Carbide-Tipped
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 7xD Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Metric Flute Length: 44.45mm
Drill Bit Material: Carbide-Tipped Drill Bit Size: 5.50mm
Point Type: Cam Relieved, Notch Thinned List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 95.25mm, Flute Length 44.45mm, Shank Dia. 5.00mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002165