Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500267
  • Mfr #: 15006250

$51.41

  • Material: Carbide-Tipped
  • Depth:Dia. Ratio: 5xD
  • Shank Dia.: 19/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15006250 Specifications

  • Zoro #: G0500267
  • Mfr #: 15006250
Material: Carbide-Tipped Depth:Dia. Ratio: 5xD
Shank Dia.: 19/32" Drill Bit Material: Carbide-Tipped
Point Type: Cam Relieved, Notch Thinned Overall Length: 7"
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.6250
Coolant Through: No Item: Straight Flute Drill Bit
Drill Bit Dimension Type: Fractional Inch Flute Length: 4"
Drill Bit Size: 5/8" Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7 In., Flute Length 4 In., Shank Dia. 19/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15006250