Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500626
  • Mfr #: 15002559

$23.80

  • Point Type: Cam Relieved, Notch Thinned
  • Material: Carbide-Tipped
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002559 Specifications

  • Zoro #: G0500626
  • Mfr #: 15002559
Point Type: Cam Relieved, Notch Thinned Material: Carbide-Tipped
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 6.50mm Depth:Dia. Ratio: 7xD
Drill Bit Material: Carbide-Tipped Shank Dia.: 6.00mm
Item: Straight Flute Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Overall Length: 107.95mm Flute Length: 57.15mm
Decimal Equivalent: 0.2559 List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 6.50mm, Decimal Equivalent 0.2559, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 107.95mm, Flute Length 57.15mm, Shank Dia. 6.00mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002559