Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500416
  • Mfr #: 15004375

$31.51

  • Flute Length: 3"
  • Depth:Dia. Ratio: 6xD
  • Drill Bit Size: 7/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15004375 Specifications

  • Zoro #: G0500416
  • Mfr #: 15004375
Flute Length: 3" Depth:Dia. Ratio: 6xD
Drill Bit Size: 7/16" Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Overall Length: 5-1/2"
Item: Straight Flute Drill Bit Decimal Equivalent: 0.4375
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Point Type: Cam Relieved, Notch Thinned Shank Dia.: 27/64"
Coolant Through: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/2 In., Flute Length 3 In., Shank Dia. 27/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15004375