Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500136
  • Mfr #: 15008750

$114.62

  • Flute Length: 4-3/4"
  • Decimal Equivalent: 0.8750
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15008750 Specifications

  • Zoro #: G0500136
  • Mfr #: 15008750
Flute Length: 4-3/4" Decimal Equivalent: 0.8750
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Coolant Through: No Drill Bit Finish: Uncoated
Drill Bit Size: 7/8" Drill Bit Material: Carbide-Tipped
Overall Length: 8" Point Type: Cam Relieved, Notch Thinned
Depth:Dia. Ratio: 4xD Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 27/32" Material: Carbide-Tipped
Item: Straight Flute Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8 In., Flute Length 4-3/4 In., Shank Dia. 27/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15008750