Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500556
  • Mfr #: 15003150

$26.52

  • Overall Length: 114.30mm
  • Cutting Direction: Right Hand
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003150 Specifications

  • Zoro #: G0500556
  • Mfr #: 15003150
Overall Length: 114.30mm Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Metric
Material: Carbide-Tipped Item: Straight Flute Drill Bit
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.3150
Coolant Through: No Flute Length: 63.50mm
Drill Bit Size: 8.00mm Point Type: Cam Relieved, Notch Thinned
Shank Dia.: 7.50mm Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 7xD List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 8.00mm, Decimal Equivalent 0.3150, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 114.30mm, Flute Length 63.50mm, Shank Dia. 7.50mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003150