Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500291
  • Mfr #: 15005625

$42.19

  • Depth:Dia. Ratio: 5xD
  • Overall Length: 6"
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15005625 Specifications

  • Zoro #: G0500291
  • Mfr #: 15005625
Depth:Dia. Ratio: 5xD Overall Length: 6"
Material: Carbide-Tipped Drill Bit Size: 9/16"
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved, Notch Thinned
Item: Straight Flute Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Flute Length: 3-1/2"
Coolant Through: No Shank Dia.: 17/32"
Decimal Equivalent: 0.5625 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 6 In., Flute Length 3-1/2 In., Shank Dia. 17/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 5xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15005625