Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500599
  • Mfr #: 15002812

$20.42

  • Item: Straight Flute Drill Bit
  • Coolant Through: No
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15002812 Specifications

  • Zoro #: G0500599
  • Mfr #: 15002812
Item: Straight Flute Drill Bit Coolant Through: No
Cutting Direction: Right Hand Depth x Dia. Ratio: 7xD
Drill Bit Size: 9/32" Drill Bit Finish: Uncoated
Decimal Equivalent: 0.2813 Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Flute Length: 2-1/4"
Overall Length: 4-1/4" Point Type: Cam Relieved, Notch Thinned
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 7xD Shank Dia.: 17/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/4 In., Flute Length 2-1/4 In., Shank Dia. 17/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15002812