Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper L Drill Straight Flute, 13/32in.

  • Zoro #: G0498088
  • Mfr #: 17404062

$174.40

  • Coolant Through: Yes
  • Drill Bit Point Angle: 125 Degrees
  • Point Type: 4 Facet Thinned
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17404062 Specifications

  • Zoro #: G0498088
  • Mfr #: 17404062
Coolant Through: Yes Drill Bit Point Angle: 125 Degrees
Point Type: 4 Facet Thinned Drill Bit Size: 13/32"
Item: Taper Length Drill Bit Shank Dia.: 13/32"
Depth:Dia. Ratio: 8xD Depth x Dia. Ratio: 8xD
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Decimal Equivalent: 0.4063 Drill Bit Material: Solid Carbide
Overall Length: 6-1/2" Flute Length: 4-1/16"
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 125 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17404062