Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper L Drill Straight Flute, 19/32in.

  • Zoro #: G0497981
  • Mfr #: 17405938
$264.81
  • Shank Dia.: 19/32 in
  • Drill Bit Finish: Uncoated
  • Item: Straight Flute Drill Bit
See full product details
This item ships free.

Cjt Koolcarb #17405938 Specifications

  • Zoro #: G0497981
  • Mfr #: 17405938
Shank Dia.: 19/32 in Drill Bit Finish: Uncoated
Item: Straight Flute Drill Bit Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.5938 Drill Bit Material: Solid Carbide
Drill Bit Size: 19/32 in Flute Length: 4 13/16 in
Coolant Through: Yes Depth x Dia. Ratio: 7xD
Point Type: 4 Facet Overall Length: 7 1/4 in
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 10.5xD Shank Type - Machining: Straight
Number of Flutes: 2 Standards: Not Rated
Flute Type: Straight Finish - Machining: Bright (Uncoated)
Primary Material Application: All Materials Primary Material Application ISO Code: K, N, P, S
Shank Length: 2-7/16 in Measurement System: Fractional Inch
Material - Machining: Carbide Helix Angle: 0 Degrees
Coolant Fed: Coolant Through Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Aircraft Drill: No Drill Length Class: Jobber Length
Drill Bit Point Type: 4 Facet Point Maximum Drilling Depth: 4-13/16 in
Number of Coolant Holes: 2 Drill Point Length: 0.15 mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Drill Bit Size 19/32 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5938, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 4 13/16 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17405938