Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper L Drill Straight Flute, 29/64in.

  • Zoro #: G0498051
  • Mfr #: 17404531

$179.21

  • Item: Taper Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17404531 Specifications

  • Zoro #: G0498051
  • Mfr #: 17404531
Item: Taper Length Drill Bit Drill Bit Grouping: Drill Bit
Coolant Through: Yes Shank Dia.: 29/64"
Point Type: 4 Facet Thinned Overall Length: 6-3/4"
Cutting Direction: Right Hand Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.4531 Flute Length: 4-5/16"
Depth:Dia. Ratio: 8xD Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 29/64" Drill Bit Material: Solid Carbide
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 125 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17404531