Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 11/32in.

  • Zoro #: G0501649
  • Mfr #: 12903438

$26.03

  • Depth:Dia. Ratio: 8xD
  • Point Type: 4 Facet NASP3
  • Item: Taper Length Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903438 Specifications

  • Zoro #: G0501649
  • Mfr #: 12903438
Depth:Dia. Ratio: 8xD Point Type: 4 Facet NASP3
Item: Taper Length Drill Bit Dimension Type: Fractional Inch
Overall Length: 12" Decimal Equivalent: 0.3438
Coolant Through: No Shank Dia.: 11/32"
Cutting Direction: Right Hand Material: Carbide Tipped High Speed Steel
Point Angle: 135 Degrees Flute Length: 3-7/16"
Drill Bit Material: Carbide-Tipped Size: 11/32"
Metric Size: 8.73 Finish: Uncoated
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Standards: National Aerospace Standards (NAS) 907 (P3) Drill Bit Size: 11/32"
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903438