Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 1/4in.

  • Zoro #: G0501831
  • Mfr #: 12902500

$18.25

  • Coolant Through: No
  • Drill Bit Point Angle: 135 Degrees
  • Item: Taper Length Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902500 Specifications

  • Zoro #: G0501831
  • Mfr #: 12902500
Coolant Through: No Drill Bit Point Angle: 135 Degrees
Item: Taper Length Drill Bit Overall Length: 12"
Point Angle: 135 Degrees Shank Dia.: 1/4"
Depth:Dia. Ratio: 9xD Decimal Equivalent: 0.2500
Point Type: 4 Facet NASP3 Size: 1/4"
Finish: Uncoated Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Dimension Type: Fractional Inch Material: Carbide Tipped High Speed Steel
Drill Bit Finish: Uncoated Dimension Type: Fractional Inch
Flute Length: 2-3/4" Drill Bit Size: 1/4"
Metric Size: 6.35 Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902500