Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 15/64in.

  • Zoro #: G0501877
  • Mfr #: 12902344

$18.76

  • Cutting Direction: Right Hand
  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Size: 15/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902344 Specifications

  • Zoro #: G0501877
  • Mfr #: 12902344
Cutting Direction: Right Hand Standards: National Aerospace Standards (NAS) 907 (P3)
Size: 15/64" Drill Bit Finish: Uncoated
Dimension Type: Fractional Inch Flute Length: 2-3/4"
Drill Bit Size: 15/64" Decimal Equivalent: 0.2344
Metric Size: 5.95 Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 15/64" Drill Bit Material: Carbide-Tipped
Finish: Uncoated Item: Taper Length Drill Bit
Point Type: 4 Facet NASP3 Coolant Through: No
Material: Carbide Tipped High Speed Steel Overall Length: 12"
Point Angle: 135 Degrees Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 9xD Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902344