Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 17/64in.

  • Zoro #: G0501807
  • Mfr #: 12902656

$19.42

  • Cutting Direction: Right Hand
  • Point Type: 4 Facet NASP3
  • Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902656 Specifications

  • Zoro #: G0501807
  • Mfr #: 12902656
Cutting Direction: Right Hand Point Type: 4 Facet NASP3
Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2656 Size: 17/64"
Item: Taper Length Drill Bit Overall Length: 12"
Drill Bit Dimension Type: Fractional Inch Metric Size: 6.75
Drill Bit Size: 17/64" Drill Bit Material: Carbide-Tipped
Flute Length: 2-15/16" Depth:Dia. Ratio: 9xD
Point Angle: 135 Degrees Finish: Uncoated
Material: Carbide Tipped High Speed Steel Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Finish: Uncoated Shank Dia.: 17/64"
Coolant Through: No Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902656