Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #2

  • Zoro #: G0501901
  • Mfr #: 12902210

$24.84

  • Material: Carbide Tipped High Speed Steel
  • Shank Dia.: 0.221"
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902210 Specifications

  • Zoro #: G0501901
  • Mfr #: 12902210
Material: Carbide Tipped High Speed Steel Shank Dia.: 0.221"
Depth:Dia. Ratio: 9xD Drill Bit Point Angle: 135 Degrees
Point Type: 4 Facet NASP3 Drill Bit Dimension Type: Wire
Item: Taper Length Drill Bit Cutting Direction: Right Hand
Point Angle: 135 Degrees Size: #2
Decimal Equivalent: 0.2210 Coolant Through: No
Dimension Type: Wire Size Overall Length: 12"
Flute Length: 2-1/2" Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Size: #2 Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Finish: Uncoated
Metric Size: 5.61 Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902210