Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 23/64in.

  • Zoro #: G0501615
  • Mfr #: 12903594
$23.88
  • Metric Size: 9.13
  • Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903594 Specifications

  • Zoro #: G0501615
  • Mfr #: 12903594
Metric Size: 9.13 Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Coolant Through: No
Overall Length: 12" Material: Carbide Tipped
Item: Taper Length Drill Bit Point Type: 4 Facet NASP3
Cutting Direction: Right Hand Decimal Equivalent: 0.3594
Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Size: 23/64" Flute Length: 3-5/8"
Depth:Dia. Ratio: 8xD Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Drill Bit Size: 23/64" Standards: National Aerospace Standards (NAS) 907 (P3)
Shank Dia.: 23/64" Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903594