Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 25/64in.

  • Zoro #: G0501560
  • Mfr #: 12903906

$24.71

  • Flute Length: 3-7/8"
  • Shank Dia.: 25/64"
  • Overall Length: 12"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903906 Specifications

  • Zoro #: G0501560
  • Mfr #: 12903906
Flute Length: 3-7/8" Shank Dia.: 25/64"
Overall Length: 12" Metric Size: 9.92
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Coolant Through: No Point Type: 4 Facet NASP3
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 8xD
Decimal Equivalent: 0.3906 Drill Bit Size: 25/64"
Standards: National Aerospace Standards (NAS) 907 (P3) Item: Taper Length Drill Bit
Drill Bit Point Angle: 135 Degrees Point Angle: 135 Degrees
Cutting Direction: Right Hand Dimension Type: Fractional Inch
Finish: Uncoated Size: 25/64"
Material: Carbide Tipped Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903906