Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 29/64in.

  • Zoro #: G0501490
  • Mfr #: 12904531

$30.65

  • Cutting Direction: Right Hand
  • Dimension Type: Fractional Inch
  • Point Type: 4 Facet NASP3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12904531 Specifications

  • Zoro #: G0501490
  • Mfr #: 12904531
Cutting Direction: Right Hand Dimension Type: Fractional Inch
Point Type: 4 Facet NASP3 Overall Length: 12"
Decimal Equivalent: 0.4531 Item: Taper Length Drill Bit
Size: 29/64" Metric Size: 11.51
Flute Length: 4-5/16" Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Standards: National Aerospace Standards (NAS) 907 (P3)
Coolant Through: No Point Angle: 135 Degrees
Material: Carbide Tipped High Speed Steel Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Finish: Uncoated
Shank Dia.: 29/64" Depth:Dia. Ratio: 8xD
Drill Bit Size: 29/64" Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12904531