Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 31/64in.

  • Zoro #: G0501475
  • Mfr #: 12904844
$33.73
  • Point Type: 4 Facet NASP3
  • Drill Bit Material: Carbide-Tipped
  • Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12904844 Specifications

  • Zoro #: G0501475
  • Mfr #: 12904844
Point Type: 4 Facet NASP3 Drill Bit Material: Carbide-Tipped
Finish: Uncoated Material: Carbide Tipped High Speed Steel
Drill Bit Dimension Type: Fractional Inch Dimension Type: Fractional Inch
Decimal Equivalent: 0.4844 Drill Bit Size: 31/64"
Drill Bit Point Angle: 135 Degrees Overall Length: 12"
Size: 31/64" Shank Dia.: 31/64"
Coolant Through: No Item: Taper Length Drill Bit
Cutting Direction: Right Hand Metric Size: 12.30
Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 8xD
Flute Length: 4-1/2" Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12904844