Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 3/8in.

  • Zoro #: G0501597
  • Mfr #: 12903750

$22.34

  • Metric Size: 9.53
  • Flute Length: 3-5/8"
  • Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903750 Specifications

  • Zoro #: G0501597
  • Mfr #: 12903750
Metric Size: 9.53 Flute Length: 3-5/8"
Finish: Uncoated Drill Bit Size: 3/8"
Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Point Type: 4 Facet NASP3
Coolant Through: No Decimal Equivalent: 0.3750
Standards: National Aerospace Standards (NAS) 907 (P3) Depth:Dia. Ratio: 8xD
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Material: Carbide Tipped High Speed Steel Point Angle: 135 Degrees
Item: Taper Length Drill Bit Size: 3/8"
Overall Length: 12" Shank Dia.: 3/8"
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903750