Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 5/16in.

  • Zoro #: G0501700
  • Mfr #: 12903125

$21.04

  • Point Angle: 135 Degrees
  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Flute Length: 3-3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903125 Specifications

  • Zoro #: G0501700
  • Mfr #: 12903125
Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907 (P3)
Flute Length: 3-3/16" Size: 5/16"
Drill Bit Dimension Type: Fractional Inch Metric Size: 7.94
Decimal Equivalent: 0.3125 Overall Length: 12"
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Cutting Direction: Right Hand Item: Taper Length Drill Bit
Material: Carbide Tipped High Speed Steel Finish: Uncoated
Depth:Dia. Ratio: 8xD Coolant Through: No
Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Drill Bit Size: 5/16" Shank Dia.: 5/16"
Point Type: 4 Facet NASP3 Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903125