Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 9/32in.

  • Zoro #: G0501755
  • Mfr #: 12902812

$22.85

  • Dimension Type: Fractional Inch
  • Drill Bit Dimension Type: Fractional Inch
  • Decimal Equivalent: 0.2813
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902812 Specifications

  • Zoro #: G0501755
  • Mfr #: 12902812
Dimension Type: Fractional Inch Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.2813 Drill Bit Material: Carbide-Tipped
Standards: National Aerospace Standards (NAS) 907 (P3) Point Type: 4 Facet NASP3
Drill Bit Point Angle: 135 Degrees Metric Size: 7.14
Item: Taper Length Drill Bit Coolant Through: No
Shank Dia.: 9/32" Size: 9/32"
Overall Length: 12" Point Angle: 135 Degrees
Cutting Direction: Right Hand Depth:Dia. Ratio: 9xD
Depth x Dia. Ratio: 9xD Drill Bit Finish: Uncoated
Material: Carbide Tipped Drill Bit Size: 9/32"
Flute Length: 2-15/16" Finish: Uncoated
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902812