Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, A

  • Zoro #: G0501886
  • Mfr #: 12902340

$29.01

  • Item: Taper Length Drill Bit
  • Drill Bit Dimension Type: Letter
  • Metric Size: 5.94
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902340 Specifications

  • Zoro #: G0501886
  • Mfr #: 12902340
Item: Taper Length Drill Bit Drill Bit Dimension Type: Letter
Metric Size: 5.94 Decimal Equivalent: 0.2340
Dimension Type: Letter Size: A
Point Type: 4 Facet NASP3 Shank Dia.: 0.234"
Finish: Uncoated Overall Length: 12"
Depth:Dia. Ratio: 9xD Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Material: Carbide-Tipped Drill Bit Size: A
Drill Bit Finish: Uncoated Material: Carbide Tipped High Speed Steel
Drill Bit Point Angle: 135 Degrees Flute Length: 2-3/4"
Point Angle: 135 Degrees Cutting Direction: Right Hand
Coolant Through: No Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra long drill bits were originally designed for use on aircrafts. Here are some important details for the None : SIZE: A, MATERIAL: Carbide Tipped High Speed Steel, DIMENSION TYPE: Letter

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902340