Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, B

  • Zoro #: G0501868
  • Mfr #: 12902380

$29.01

  • Metric Size: 6.05
  • Drill Bit Dimension Type: Letter
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902380 Specifications

  • Zoro #: G0501868
  • Mfr #: 12902380
Metric Size: 6.05 Drill Bit Dimension Type: Letter
Coolant Through: No Drill Bit Point Angle: 135 Degrees
Point Type: 4 Facet NASP3 Point Angle: 135 Degrees
Decimal Equivalent: 0.2380 Item: Taper Length Drill Bit
Drill Bit Size: B Size: B
Shank Dia.: 0.238" Dimension Type: Letter
Flute Length: 2-3/4" Overall Length: 12"
Cutting Direction: Right Hand Depth:Dia. Ratio: 9xD
Drill Bit Material: Carbide-Tipped Material: Carbide Tipped High Speed Steel
Drill Bit Finish: Uncoated Finish: Uncoated
Standards: National Aerospace Standards (NAS) 907 (P3) Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size B, Decimal Equivalent 0.2380, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902380