Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 12.00mm, Uncoated

  • Zoro #: G0501089
  • Mfr #: 13004724

$37.10

  • Decimal Equivalent: 0.4724
  • Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13004724 Specifications

  • Zoro #: G0501089
  • Mfr #: 13004724
Decimal Equivalent: 0.4724 Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Point Type: Cam Relieved Flute Length: 121.00mm
Drill Bit Size: 12.00mm Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Metric Item: Taper Length Drill Bit
Depth:Dia. Ratio: 9xD Drill Bit Point Angle: 118 Degrees
Sizes Included: 12.00 Grade: General Purpose
Overall Length: 7-1/2" List Number: 130
Cutting Direction: Right Hand Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Metric, Drill Bit Size 12.00mm, Decimal Equivalent 0.4724, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7-1/2 In., Flute Length 121.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 12.00, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13004724