Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 13/16in., Uncoated

  • Zoro #: G0500757
  • Mfr #: 13008125

$50.37

  • Depth x Dia. Ratio: 6xD
  • Drill Bit Material: Carbide-Tipped
  • Point Type: Cam Relieved
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13008125 Specifications

  • Zoro #: G0500757
  • Mfr #: 13008125
Depth x Dia. Ratio: 6xD Drill Bit Material: Carbide-Tipped
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Grade: General Purpose Item: Jobber Length Drill Bit
Decimal Equivalent: 0.8125 Number of Pieces: 1
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 13/16"
Sizes Included: 13/16" Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 6xD
Flute Length: 6-1/8" Overall Length: 10"
Shank Length: 3-7/8" Drilling Depth: 4.9000"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 13/16 In., Decimal Equivalent 0.8125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 10 In., Grade General Purpose, Flute Length 156.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 6xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13008125