Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 15/32in., Uncoated

  • Zoro #: G0501098
  • Mfr #: 13004688

$32.45

  • Depth:Dia. Ratio: 9xD
  • Drill Bit Point Angle: 118 Degrees
  • Decimal Equivalent: 0.4688
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13004688 Specifications

  • Zoro #: G0501098
  • Mfr #: 13004688
Depth:Dia. Ratio: 9xD Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.4688 Drill Bit Finish: Uncoated
Drill Bit Size: 15/32" Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Grade: General Purpose
Sizes Included: 15/32" Item: Taper Length Drill Bit
Overall Length: 7-1/2" Flute Length: 121.00mm
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7-1/2 In., Flute Length 121.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 15/32 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13004688