Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 17/32in., Uncoated

  • Zoro #: G0501028
  • Mfr #: 13005312

$36.97

  • Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
  • Drill Bit Point Angle: 118 Degrees
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13005312 Specifications

  • Zoro #: G0501028
  • Mfr #: 13005312
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Drill Bit Point Angle: 118 Degrees
Number of Pieces: 1 Grade: General Purpose
Flute Length: 4-3/4" Depth:Dia. Ratio: 7xD
Overall Length: 8" Drill Bit Dimension Type: Fractional Inch
Sizes Included: 17/32" Depth x Dia. Ratio: 7xD
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Decimal Equivalent: 0.5312 Drill Bit Size: 17/32"
Item: Jobber Length Drill Bit Drill Bit Material: Carbide-Tipped
Drilling Depth: 3.8000" Shank Length: 3-1/4"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8 In., Grade General Purpose, Flute Length 121.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 7xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13005312