Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 17/64in., Uncoated

  • Zoro #: G0501326
  • Mfr #: 13002656

$19.01

  • Sizes Included: 17/64"
  • Flute Length: 98.00mm
  • Item: Extra Long Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13002656 Specifications

  • Zoro #: G0501326
  • Mfr #: 13002656
Sizes Included: 17/64" Flute Length: 98.00mm
Item: Extra Long Drill Bit Drill Bit Size: 17/64"
Depth x Dia. Ratio: 12xD Overall Length: 6-1/4"
Drill Bit Material: Carbide-Tipped Point Type: Cam Relieved
Decimal Equivalent: 0.2656 Drill Bit Point Angle: 118 Degrees
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Number of Pieces: 1
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 12xD
Grade: General Purpose Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 98.00mm, Number of Pieces 1, Overall Length 6-1/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13002656