Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 1/8in., Uncoated

  • Zoro #: G0501457
  • Mfr #: 13001250

$11.17

  • Drill Bit Finish: Uncoated
  • Decimal Equivalent: 0.1250
  • Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13001250 Specifications

  • Zoro #: G0501457
  • Mfr #: 13001250
Drill Bit Finish: Uncoated Decimal Equivalent: 0.1250
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Overall Length: 5-1/8"
Number of Pieces: 1 Depth x Dia. Ratio: 19xD
Grade: General Purpose Drill Bit Size: 1/8"
Item: Extra Long Drill Bit Point Type: Cam Relieved
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Flute Length: 70.00mm Sizes Included: 1/8"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 19xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 70.00mm, Number of Pieces 1, Overall Length 5-1/8 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 19xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13001250