Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 19/32in., Uncoated

  • Zoro #: G0500949
  • Mfr #: 13005938

$38.45

  • Drill Bit Dimension Type: Fractional Inch
  • Point Type: Cam Relieved
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13005938 Specifications

  • Zoro #: G0500949
  • Mfr #: 13005938
Drill Bit Dimension Type: Fractional Inch Point Type: Cam Relieved
Drill Bit Material: Carbide-Tipped Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Size: 19/32" Decimal Equivalent: 0.5938
Depth x Dia. Ratio: 7xD Depth:Dia. Ratio: 7xD
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Flute Length: 4-7/8"
Number of Pieces: 1 Item: Jobber Length Drill Bit
Sizes Included: 19/32" Overall Length: 8-3/4"
Drilling Depth: 3.9000" Shank Length: 3-7/8"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8-3/4 In., Grade General Purpose, Flute Length 124.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 7xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13005938