Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 21/32in., Uncoated

  • Zoro #: G0500879
  • Mfr #: 13006562

$46.02

  • Decimal Equivalent: 0.6562
  • Item: Jobber Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13006562 Specifications

  • Zoro #: G0500879
  • Mfr #: 13006562
Decimal Equivalent: 0.6562 Item: Jobber Length Drill Bit
Drill Bit Dimension Type: Fractional Inch Number of Pieces: 1
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Drill Bit Material: Carbide-Tipped Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Sizes Included: 21/32" Drill Bit Finish: Uncoated
Drill Bit Size: 21/32" Flute Length: 5-1/8"
Depth x Dia. Ratio: 6xD Depth:Dia. Ratio: 6xD
Grade: General Purpose Overall Length: 9"
Shank Length: 3-7/8" Drilling Depth: 4"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 9 In., Grade General Purpose, Flute Length 130.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 6xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13006562