Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 23/32in., Uncoated

  • Zoro #: G0500809
  • Mfr #: 13007188
$45.57
  • Drill Bit Size: 23/32"
  • Drill Bit Finish: Uncoated
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13007188 Specifications

  • Zoro #: G0500809
  • Mfr #: 13007188
Drill Bit Size: 23/32" Drill Bit Finish: Uncoated
Grade: General Purpose Overall Length: 9-1/2"
Point Type: Cam Relieved Item: Jobber Length Drill Bit
Number of Pieces: 1 Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 6xD Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.7188 Sizes Included: 23/32"
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 6xD
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Flute Length: 5-5/8"
Drilling Depth: 4-1/2" Shank Length: 3-7/8"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 9-1/2 In., Grade General Purpose, Flute Length 143.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 6xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13007188