Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 25/64in., Uncoated

  • Zoro #: G0501186
  • Mfr #: 13003906

$26.17

  • Sizes Included: 25/64"
  • Decimal Equivalent: 0.3906
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13003906 Specifications

  • Zoro #: G0501186
  • Mfr #: 13003906
Sizes Included: 25/64" Decimal Equivalent: 0.3906
Point Type: Cam Relieved Overall Length: 7"
Drill Bit Size: 25/64" Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Item: Taper Length Drill Bit Drill Bit Material: Carbide-Tipped
Grade: General Purpose Flute Length: 111.00mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 9xD Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7 In., Flute Length 111.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 25/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13003906