Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 27/64in., Uncoated

  • Zoro #: G0501140
  • Mfr #: 13004219

$29.76

  • Drill Bit Point Angle: 118 Degrees
  • Grade: General Purpose
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13004219 Specifications

  • Zoro #: G0501140
  • Mfr #: 13004219
Drill Bit Point Angle: 118 Degrees Grade: General Purpose
Depth:Dia. Ratio: 9xD Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Decimal Equivalent: 0.4219 Drill Bit Grouping: Drill Bit
Overall Length: 7-1/4" Drill Bit Dimension Type: Fractional Inch
Item: Taper Length Drill Bit Point Type: Cam Relieved
Drill Bit Finish: Uncoated Sizes Included: 27/64"
Drill Bit Size: 27/64" Drill Bit Material: Carbide-Tipped
Flute Length: 117.00mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7-1/4 In., Flute Length 117.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 27/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13004219